Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Plate, Red, 3 in Length, Red

  • Mfr # WP412M-RD

  • Zoro # G5049086


product price: $58.89
/ea

Key Features

Color
Red
Overall Length
3 in
Finish
Red
Includes
(2) Screws, Magnets Clamp
For Use With
Retracta-Belt(R) 15, 20, 25 or 30 ft Wall Mounts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP412M-RD
Zoro #
G5049086
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Overall Height
4 in
Overall Width
1 in
Base Diameter
3 in

Details

Item
Wall Mount Plate
Color
Red
Finish
Red
Includes
(2) Screws, Magnets Clamp
For Use With
Retracta-Belt(R) 15, 20, 25 or 30 ft Wall Mounts
Material
Polycarbonate
Weight
1 lb
Compatible with Manufacturer Model Number
WM412
Compatible Manufacturer Model Number
WM412
Compatible Manufacturer Part Number
WM412
For Use With Mfr. Model Number
WM412
Compatible with Manufacturer Model No.
WM412
Compatible with Mfr. Model No.
WM412
For Use with Mfr Model Number
WM412
Compatible Pump Manufacturer Part Number
WM412
Compatible Mfr. Model Number
WM412

Description

Wall Mount Plate, Product Type Magnetic/Clip Wall Mount Plate, For Use With Retracta-Belt(R) 15, 20, 25 or 30 ft Wall Mounts, Includes (2) Screws, Magnets Clamp, Overall Height 4 in, Weight 1 lb, Color Red, Overall Length 3 in, Overall Width 1 in, Material Polycarbonate, Finish Red, Compatible with Manufacturer Model Number WM412

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.