Warehouse Barrier, 20ft CAUTION DO NOT EN
Mfr # WH412YW20-CAU-HC
Zoro # G8160101
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Belt Length
20 ft
Belt Color
Yellow
Belt Message
Caution - Do Not Enter
Includes
Hose Clamp Mount, S-Hook Belt End
Mounting Style
Hose Clamp Mounting Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WH412YW20-CAU-HC
Zoro #
G8160101
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
20 ft
Width (In.)
4 1/2 in
Height (In.)
4 in
Belt Width
2 in
Overall Height
4 in
Details
Item
Warehouse Mount Retractable Belt Barrier
Belt Color
Yellow
Belt Message
Caution - Do Not Enter
Includes
Hose Clamp Mount, S-Hook Belt End
Mounting Style
Hose Clamp Mounting Plate
Type
Wall Mount Single Line Belt
Color
Yellow
Finish
Yellow
Belt Pattern
No Pattern
Legend Color
Black
Legend
Caution Do Not Enter
Includes Mounting Hardware
Included
Reflectivity
Non-Reflective
Frame Color
Yellow
Number of Belts
1
Description
Warehouse Mount Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Belt Length 20 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern Horizontal Stripe, Legend Caution Do Not Enter, Legend Color Black, Frame Color Yellow, Reflectivity Non-Reflective, Overall Height 4 in, Number of Belts 1, Includes Hose Clamp Mount, S-Hook Belt End, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.