Zoro Homepage

Warehouse Barrier, 25ft CAUTION DO NOT EN

  • Mfr # WH412YW25-CAU-HC

  • Zoro # G8371535


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Belt Length
25 ft
Belt Color
Yellow
Belt Message
Caution - Do Not Enter
Includes
Hose Clamp Mount, S-Hook Belt End
Mounting Style
Hose Clamp Mounting Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH412YW25-CAU-HC
Zoro #
G8371535
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
25 ft
Width (In.)
4 1/2 in
Height (In.)
4 in
Overall Height
4 in

Details

Item
Warehouse Mount Retractable Belt Barrier
Belt Color
Yellow
Belt Message
Caution - Do Not Enter
Includes
Hose Clamp Mount, S-Hook Belt End
Mounting Style
Hose Clamp Mounting Plate
Type
Wall Mount Single Line Belt
Finish
Yellow
Color
Yellow
Includes Mounting Hardware
Included
Number of Belts
1
Frame Color
Yellow
Legend
Caution Do Not Enter
Legend Color
Black

Description

Warehouse Mount Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Belt Length 25 ft, Belt Color Yellow, Legend Caution Do Not Enter, Legend Color Black, Frame Color Yellow, Overall Height 4 in, Number of Belts 1, Includes Hose Clamp Mount, S-Hook Belt End, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.