Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro USB Cord Retractable Micro USB Charging Cable Black

  • Mfr # ETESM5

  • Zoro # G706005580


product price: $12.49
/ea

Key Features

Cable Length
2.60 ft
Color
Black
Features
Retractable, Tangle-free
Cable Type
USB
Data Transfer Rate
480 Mbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETESM5
Zoro #
G706005580
UPC #
816983016422
Country of Origin
China

Dimensions

Cable Length
2.60 ft

Details

Item
Data Transfer Cable
Color
Black
Features
Retractable, Tangle-free
Cable Type
USB
Data Transfer Rate
480 Mbit/s
Connector on Second End Details
1 x Micro USB - Male
Connector on First End Details
1 x USB Type A - Male
Data Transfer Speed
480-Mbit/s
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
Micro USB - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.