Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro Usb In-House Retractable Car Charg

  • Mfr # ETPRM5CAR

  • Zoro # G8867937


product price: $19.79
/ea

Key Features

Package Type
Retail
Output Voltage
5 V DC
Input Voltage
12 V DC
Product Type
Auto Adapter
Compatible Devices
Micro USB Devices, Smartphone, Tablet PC, USB Device, Bluetooth Device, Digital Camera
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETPRM5CAR
Zoro #
G8867937
UPC #
816983017504
Country of Origin
China

Details

Package Type
Retail
Output Voltage
5 V DC
Input Voltage
12 V DC
Product Type
Auto Adapter
Compatible Devices
Micro USB Devices, Smartphone, Tablet PC, USB Device, Bluetooth Device, Digital Camera
Maximum Output Current
2.40 A
USB
Yes

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.