Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CHEVY & GMC 6.5' BED 14-18

  • Mfr # T-80462

  • Zoro # G710951279


product price: $2,866.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Not Hinged In Front
Material
Aluminum
Finish
Matte
Color
Black
Locking Type
Key Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-80462
Zoro #
G710951279
UPC #
840563125877
Country of Origin
United States

Details

Front Opening
Not Hinged In Front
Material
Aluminum
Finish
Matte
Color
Black
Locking Type
Key Lock
Installation Type
Clamp-On
Drilling Required
Drilling Not Required
Type
Hard Manual Retractable

Description

Manual Retractable, Key Lockable, Black Matte, Aluminum, With Trax Rail System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.