Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

F-150 SC & S.CAB 5.5' BED 09-14

  • Mfr # T-80371

  • Zoro # G510951202


product price: $2,739.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Not Hinged In Front
Locking Type
Key Lock
Finish
Matte
Color
Black
Installation Type
Clamp-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-80371
Zoro #
G510951202
UPC #
840563125983
Country of Origin
United States

Details

Front Opening
Not Hinged In Front
Locking Type
Key Lock
Finish
Matte
Color
Black
Installation Type
Clamp-On
Type
Hard Manual Retractable
Drilling Required
Drilling Not Required
Material
Aluminum

Description

Manual Retractable, Key Lockable, Black Matte, Aluminum, With Trax Rail System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.