Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

F-150 SC & S.CAB 5.5' BED 15-18

  • Mfr # T-60373

  • Zoro # G210951373


product price: $2,110.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Not Hinged In Front
Finish
Matte
Material
Polycarbonate Plastic
Color
Black
Type
Hard Manual Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-60373
Zoro #
G210951373
UPC #
840563126652
Country of Origin
United States

Details

Front Opening
Not Hinged In Front
Finish
Matte
Material
Polycarbonate Plastic
Color
Black
Type
Hard Manual Retractable
Locking Type
Key Lock
Installation Type
Clamp-On
Drilling Required
Drilling Not Required

Description

Manual Retractable, Key Lockable, Black Matte, Polycarbonate, With Trax Rail System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.