
Manual Retractable, Key Lockable, Black Matte, Aluminum, With Trax Rail System
Mfr # T-80231
Zoro # G906115690
product price: $2,504.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Locking Type
Key Lock
Finish
Matte
Profile
Low Profile
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-80231
Zoro #
G906115690
UPC #
840563126065
Country of Origin
United States
Details
Material
Aluminum
Locking Type
Key Lock
Finish
Matte
Profile
Low Profile
Color
Black
Mounting Style
Inside Rail Mount
Type
Hard Manual Retractable
Installation Type
Clamp-On
Description
Chest; Single Lid; Textured; Black Aluminum; 20-1/4 Inch Width x 62 Inch Length x 19-1/4 Inch Height
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.