Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Retractable, Key Lockable, Black Matte, Aluminum, With Trax Rail System

  • Mfr # T-80831

  • Zoro # G706115685


product price: $2,504.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte
Type
Hard Manual Retractable
Installation Type
Clamp-On
Profile
Low Profile
Locking Type
Key Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-80831
Zoro #
G706115685
UPC #
840563124412
Country of Origin
United States

Details

Finish
Matte
Type
Hard Manual Retractable
Installation Type
Clamp-On
Profile
Low Profile
Locking Type
Key Lock
Mounting Style
Inside Rail Mount
Material
Aluminum
Color
Black

Description

Chest; Single Lid; Powder Coated; Black; Aluminum; 19-5/8 Inch Width x 50-1/4 Inch Length x 19-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.