
Manual Retractable, Key Lockable, Matte Black, Aluminum, With Trax Rail System
Mfr # T-80378
Zoro # G306115689
product price: $2,504.99
/ea
Free Shipping & Returns
Key Features
Drilling Required
Yes
Installation Type
Clamp-On
Profile
Low Profile
Color
Black
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-80378
Zoro #
G306115689
UPC #
840563104674
Country of Origin
United States
Details
Drilling Required
Yes
Installation Type
Clamp-On
Profile
Low Profile
Color
Black
Finish
Matte
Type
Hard Manual Retractable
Mounting Style
Inside Rail Mount
Locking Type
Key Lock
Material
Aluminum
Description
Crossover; Gull Wing; Powder Coated; Black; Aluminum; 71-1/2 Inch Length x 19-1/2 Inch Width x 17-3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.