
Manual Retractable, Key Lockable, Matte Black, Polycarbonate, With Trax Rail System
Mfr # T-60378
Zoro # G406115701
product price: $1,801.99
/ea
Free Shipping & Returns
Key Features
Profile
Low Profile
Material
Polycarbonate Plastic
Type
Hard Manual Retractable
Drilling Required
Yes
Installation Type
Clamp-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-60378
Zoro #
G406115701
UPC #
840563104711
Country of Origin
United States
Details
Profile
Low Profile
Material
Polycarbonate Plastic
Type
Hard Manual Retractable
Drilling Required
Yes
Installation Type
Clamp-On
Mounting Style
Inside Rail Mount
Color
Black
Locking Type
Key Lock
Finish
Matte
Description
Crossover; Single Lid; Diamond Tread; Bright; Aluminum; 61-7/8 Inch Length x 19-5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.