ONE XR CHEVY, GMC 5.8'1500
- Mfr # T-60481
- Zoro # G010951498
product price:Â
$
1,898.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Front Opening
Not Hinged In Front
Drilling Required
Drilling Not Required
Material
Polycarbonate Plastic
Installation Type
Clamp-On
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-60481
- Zoro #
- G010951498
- UPC #
- 840563126874
- Country of Origin
- United States
Details
- Front Opening
- Not Hinged In Front
- Drilling Required
- Drilling Not Required
- Material
- Polycarbonate Plastic
- Installation Type
- Clamp-On
- Finish
- Matte
- Locking Type
- Key Lock
- Color
- Black
- Type
- Hard Manual Retractable
Description
Manual Retractable, Key Lockable, Black Matte, Polycarbonate, With Standard Retrax Rail That Does Not Have Stake Pocket Cut Outs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.