
Power Retractable, Key Lockable, Black, Aluminum, With Trax Rail System
Mfr # T-90378
Zoro # G506115694
product price: $2,949.99
/ea
Free Shipping & Returns
Key Features
Type
Hard Power Retractable
Mounting Style
Inside Rail Mount
Profile
Low Profile
Ladder Rack Compatible
Yes
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-90378
Zoro #
G506115694
UPC #
840563104643
Country of Origin
United States
Details
Type
Hard Power Retractable
Mounting Style
Inside Rail Mount
Profile
Low Profile
Ladder Rack Compatible
Yes
Finish
Matte
Locking Type
Remote Control Lock
Material
Aluminum
Color
Black
Installation Type
Clamp-On
Description
Crossover; Single Lid; Diamond Tread; Bright; Aluminum; 71-3/8 Inch Length x 19-5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.