
POWERTRAXPRO MX
Mfr # 90488
Zoro # G710951439
product price: $3,569.99
/ea
Free Shipping & Returns
Key Features
Front Opening
Not Hinged In Front
Finish
Matte Powder Coated
Color
Black
Type
Hard Power Retractable
Drilling Required
Drilling Not Required
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90488
Zoro #
G710951439
UPC #
840563104957
Country of Origin
United States
Details
Front Opening
Not Hinged In Front
Finish
Matte Powder Coated
Color
Black
Type
Hard Power Retractable
Drilling Required
Drilling Not Required
Material
Aluminum
Locking Type
Remote Control Lock
Installation Type
Clamp-On
With Lights
With 12 Lights
Description
Hard Power Retractable, Low Profile, Not Hinged In Front, Black Matte Powder Coated, Aluminum, Remote Control Lock, With 12 Lights, Bed Rail Compatible/ Bed Cap Compatible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.