
POWERTRAXPRO MX
Mfr # 90861
Zoro # G510951448
product price: $3,092.99
/ea
Free Shipping & Returns
Key Features
Front Opening
Not Hinged In Front
Type
Hard Power Retractable
Drilling Required
Drilling Not Required
Installation Type
Clamp-On
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90861
Zoro #
G510951448
UPC #
840563105862
Country of Origin
United States
Details
Front Opening
Not Hinged In Front
Type
Hard Power Retractable
Drilling Required
Drilling Not Required
Installation Type
Clamp-On
Color
Black
Finish
Matte Powder Coated
Material
Aluminum
Locking Type
Remote Control Lock
With Lights
With 12 Lights
Description
Power Retractable, Remote Control Lock, Black Matte, Aluminum
- •Remote Control Lock
- •Utilizing A Remote Keyfob, This Retractable Pickup Bed Cover Opens And Closes At The Touch Of A Button
- •Wireless Operation Allows It To Easily Open And Close, And An Electromagnetic Brake Allows It To Lock In Any Position Along The Rail
- •MX Covers Are Given A Rugged And Durable Matte Powder Coated Finish For Both Style And Dependability
- •Constructed From Heavy-Duty Aluminum Slats That Are Engineered To Retract Without Trapping Dust, Wear Out Or Freeze
- •Patented Low-Profile Design Incorporates A Front Cover That Is Flush With The Truck Bed Cover, Which Streamlines The Overall Appearance
- •Sealed Ball Bearing Rollers Mounted Onto The Aluminum Support Beams Allow MX Truck Bed Cover To Retract Or Close Effortlessly Without The Use Of Springs
- •Provides A Firm, Dependable Seal To Help To Keep The Truck Bed Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.