PROXR'20CHEV/GMC 25-35HD6'8''
- Mfr # T-80484
- Zoro # G810951452
product price:Â
$
2,599.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Front Opening
Not Hinged In Front
Locking Type
Key Lock
Drilling Required
Drilling Not Required
Finish
Matte
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T-80484
- Zoro #
- G810951452
- UPC #
- 840563103943
- Country of Origin
- United States
- Front Opening
- Not Hinged In Front
- Locking Type
- Key Lock
- Drilling Required
- Drilling Not Required
- Finish
- Matte
- Color
- Black
- Material
- Aluminum
- Installation Type
- Clamp-On
- Type
- Hard Manual Retractable
Description
Manual Retractable, Key Lockable, Black Matte, Aluminum, With Trax Rail System
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.