Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RAM 1500 2019

  • Mfr # T-80243

  • Zoro # G510951486


product price: $2,448.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Not Hinged In Front
Color
Black
Installation Type
Clamp-On
Drilling Required
Drilling Not Required
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-80243
Zoro #
G510951486
UPC #
840563126041
Country of Origin
United States

Details

Front Opening
Not Hinged In Front
Color
Black
Installation Type
Clamp-On
Drilling Required
Drilling Not Required
Finish
Matte
Type
Hard Manual Retractable
Material
Aluminum
Locking Type
Key Lock

Description

Manual Retractable, Key Lockable, Black Matte, Aluminum, With Trax Rail System, Without Stake Pocket Cutouts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.