
RETRAXONE MX
Mfr # 60378
Zoro # G810951483
product price: $1,918.99
/ea
Free Shipping & Returns
Key Features
Front Opening
Not Hinged In Front
Drilling Required
Drilling Required
Locking Type
Key Lock
Type
Hard Manual Retractable
Installation Type
Clamp-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60378
Zoro #
G810951483
UPC #
840563104797
Country of Origin
United States
Details
Front Opening
Not Hinged In Front
Drilling Required
Drilling Required
Locking Type
Key Lock
Type
Hard Manual Retractable
Installation Type
Clamp-On
Finish
Matte
Color
Black
Material
Polycarbonate Plastic
Description
Manual Retractable, Key Lockable, Matte Black, Polycarbonate, Without Stake Pocket Cutouts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.