Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RETRAXONE MX

  • Mfr # 60488

  • Zoro # G610951195


product price: $1,830.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Not Hinged In Front
Type
Hard Manual Retractable
Locking Type
Key Lock
Material
Polycarbonate Plastic
Installation Type
Clamp-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60488
Zoro #
G610951195
UPC #
840563104988
Country of Origin
United States

Details

Front Opening
Not Hinged In Front
Type
Hard Manual Retractable
Locking Type
Key Lock
Material
Polycarbonate Plastic
Installation Type
Clamp-On
Color
Black
Finish
Matte
Drilling Required
Drilling Required

Description

Manual Retractable, Key Lockable, Matte Black, Polycarbonate, Without Stake Pocket Cutouts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.