
RETRAXONE MX
Mfr # 60861
Zoro # G910951239
product price: $1,669.99
/ea
Free Shipping & Returns
Key Features
Front Opening
Not Hinged In Front
Color
Black
Finish
Matte Powder Coated
Type
Hard Manual Retractable
Material
Polycarbonate Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60861
Zoro #
G910951239
UPC #
840563105985
Country of Origin
United States
Details
Front Opening
Not Hinged In Front
Color
Black
Finish
Matte Powder Coated
Type
Hard Manual Retractable
Material
Polycarbonate Plastic
Locking Type
Key Lock
Drilling Required
Drilling Not Required
Installation Type
Clamp-On
Description
Manual Retractable, Key Lockable, Black Matte, Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.