Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RETRAXONE XR

  • Mfr # T-60379

  • Zoro # G810951445


product price: $2,001.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Not Hinged In Front
Installation Type
Clamp-On
Finish
Matte
Material
Polycarbonate Plastic
Drilling Required
Drilling Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-60379
Zoro #
G810951445
UPC #
840563104704
Country of Origin
United States

Details

Front Opening
Not Hinged In Front
Installation Type
Clamp-On
Finish
Matte
Material
Polycarbonate Plastic
Drilling Required
Drilling Required
Type
Hard Manual Retractable
Locking Type
Key Lock
Color
Black

Description

Manual Retractable, Key Lockable, Matte Black, Polycarbonate, With Trax Rail System, Without Stake Pocket Cutouts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.