Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RETRAXONE XR

  • Mfr # T-60861

  • Zoro # G410951418


product price: $1,886.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Not Hinged In Front
Locking Type
Key Lock
Installation Type
Clamp-On
Type
Hard Manual Retractable
Material
Polycarbonate Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-60861
Zoro #
G410951418
UPC #
840563105824
Country of Origin
United States

Details

Front Opening
Not Hinged In Front
Locking Type
Key Lock
Installation Type
Clamp-On
Type
Hard Manual Retractable
Material
Polycarbonate Plastic
Finish
Matte
Color
Black
Drilling Required
Drilling Not Required

Description

Manual Retractable, Key Lockable, Black Matte, Polycarbonate, With Trax Rail System, Compatible With T-Slot Accessories From Rhino Rack/ Yakima/ Thule

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.