
RETRAXPRO MX
Mfr # 80863
Zoro # G310951358
product price: $2,459.99
/ea
Free Shipping & Returns
Key Features
Front Opening
Not Hinged In Front
Installation Type
Clamp-On
Color
Black
Locking Type
Key Lock
Finish
Matte Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80863
Zoro #
G310951358
UPC #
840563105886
Country of Origin
United States
Details
Front Opening
Not Hinged In Front
Installation Type
Clamp-On
Color
Black
Locking Type
Key Lock
Finish
Matte Powder Coated
Type
Hard Manual Retractable
Drilling Required
Drilling Not Required
Material
Aluminum
Description
Manual Retractable, Key Lockable, Black Matte, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.