
RETRAXPRO XR
Mfr # T-80379
Zoro # G510951301
product price: $2,499.99
/ea
Free Shipping & Returns
Key Features
Front Opening
Not Hinged In Front
Color
Black
Locking Type
Key Lock
Type
Hard Manual Retractable
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-80379
Zoro #
G510951301
UPC #
840563104667
Country of Origin
United States
Details
Front Opening
Not Hinged In Front
Color
Black
Locking Type
Key Lock
Type
Hard Manual Retractable
Finish
Matte
Material
Aluminum
Installation Type
Clamp-On
Drilling Required
Drilling Required
Description
Manual Retractable, Key Lockable, Matte Black, Aluminum, With Trax Rail System, Without Stake Pocket Cutouts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.