Zoro Homepage

SUPER DUTY F-250-350 SB 17-18

  • Mfr # T-60383

  • Zoro # G010951399


product price: $2,001.99
/ea
Free Shipping & Returns

Key Features

Front Opening
Not Hinged In Front
Drilling Required
Drilling Not Required
Type
Hard Manual Retractable
Locking Type
Key Lock
Installation Type
Clamp-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-60383
Zoro #
G010951399
UPC #
840563126638
Country of Origin
United States

Details

Front Opening
Not Hinged In Front
Drilling Required
Drilling Not Required
Type
Hard Manual Retractable
Locking Type
Key Lock
Installation Type
Clamp-On
Color
Black
Finish
Matte
Material
Polycarbonate Plastic

Description

Manual Retractable, Key Lockable, Black Matte, Polycarbonate, With Trax Rail System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.