
SUPER DUTY F-250-350 SB 17-18
Mfr # T-90383
Zoro # G610951416
product price: $3,748.99
/ea
Free Shipping & Returns
Key Features
Front Opening
Not Hinged In Front
Drilling Required
Drilling Not Required
Installation Type
Clamp-On
Locking Type
Remote Control Lock
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-90383
Zoro #
G610951416
UPC #
840563125075
Country of Origin
United States
Details
Front Opening
Not Hinged In Front
Drilling Required
Drilling Not Required
Installation Type
Clamp-On
Locking Type
Remote Control Lock
Finish
Matte
Material
Aluminum
Compatible With Ladder Rack
Ladder Rack Compatible
Color
Black
Type
Hard Power Retractable
Description
Power Retractable, Remote Control Lock, Black, Aluminum, With Trax Rail System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.