
TACOMA 5' DOUBLE CAB 16-18
Mfr # T-60851
Zoro # G710951408
product price: $1,886.99
/ea
Free Shipping & Returns
Key Features
Front Opening
Not Hinged In Front
Locking Type
Key Lock
Drilling Required
Drilling Not Required
Type
Hard Manual Retractable
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-60851
Zoro #
G710951408
UPC #
840563126447
Country of Origin
United States
Details
Front Opening
Not Hinged In Front
Locking Type
Key Lock
Drilling Required
Drilling Not Required
Type
Hard Manual Retractable
Color
Black
Installation Type
Clamp-On
Finish
Matte
Material
Polycarbonate Plastic
Description
Manual Retractable, Key Lockable, Black Matte, Polycarbonate, With Trax Rail System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.