TONNO HARD CANNISTER MANUAL Manual Retractable Key Lockable Black Matte Aluminum With Trax Rail

  • Mfr # T-80863

  • Zoro # G508338367


product price:  $2,499.99
/ea
Free Shipping & Returns

Key Features

Type
Hard Manual Retractable
Profile
Low Profile
Locking Type
Key Lock
Installation Type
Clamp-On
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T-80863
Zoro #
G508338367
UPC #
840563105725
Country of Origin
United States

Details

Type
Hard Manual Retractable
Profile
Low Profile
Locking Type
Key Lock
Installation Type
Clamp-On
Color
Black
Finish
Matte
Mounting Style
Inside Rail Mount
Material
Aluminum

Description

Limited 3 Year Or 36,000 Mile Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.