Zoro Homepage
This item is Discontinued.
Retsch Grinding Jar, Screw Top, 10mL, SS, For MM400 014620236

Grinding Jar, Screw Top, 10mL, SS, For MM400 (Discontinued)

  • Mfr # 014620236
  • Zoro # G2036137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
014620236
Zoro #
G2036137
UPC #
-
Country of Origin
Germany

Dimensions

Size
10ml

Details

Item
Grinding Jar
Material
Stainless Steel
For Use With
Mfr. No. MM400
Includes
Screw Top

Description

Grinding Jar, Material Stainless Steel, For Use With Mfr. No. MM400, Size 10mL, Includes Screw Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.