Zoro Homepage
This item is Discontinued.
Retsch Mixer Mill, 50mL, 8mm Max. Grain Size 207450001

Mixer Mill, 50mL, 8mm Max. Grain Size (Discontinued)

  • Mfr # 207450001
  • Zoro # G2036268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207450001
Zoro #
G2036268
UPC #
-
Country of Origin
Germany

Dimensions

Max. Grain Size
8mm

Details

Item
Mixer Mill
Max. Speed
18,000 rpm
Volume
50 mL

Description

Mixer Mill, Volume 50 mL, Max. Grain Size 8mm, Max. Speed 18,000 rpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.