Zoro Homepage
This item is Discontinued.
Retsch Ring Sieve, Reinforced Hole, 4mm, SS 036470273

Ring Sieve, Reinforced Hole, 4mm, SS (Discontinued)

  • Mfr # 036470273
  • Zoro # G2036015
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036470273
Zoro #
G2036015
UPC #
-
Country of Origin
Germany

Dimensions

Size
4mm

Details

Item
Ring Sieve
Material
Stainless Steel
For Use With
Mfr. No. ZM200
Includes
Reinforced Hole

Description

Ring Sieve, Material Stainless Steel, For Use With Mfr. No. ZM200, Size 4mm, Includes Reinforced Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.