Cable Tie, 14 in L, 4.33 in Max Bundle Dia., Maroon, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # EVT-S14MR-TA

  • Zoro # G407951223


product price: $31.70
/pk 100, $0.32/ea

Key Features

Cable Tie Style
Releasable Plenum Rated
Nominal Length
14 in
Width
0.22 in
Nominal Max. Bundle Dia.
4.33 in
Color
Maroon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EVT-S14MR-TA
Zoro #
G407951223
UPC #
845425028921
Country of Origin
Multiple

Dimensions

Nominal Length
14 in
Width
0.22 in
Nominal Max. Bundle Dia.
4.33 in
Actual Length
14 in
Max. Bundle Dia.
3.42 in

Details

Item
Cable Tie
Cable Tie Style
Releasable Plenum Rated
Color
Maroon
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Max. Temp. Rating
85 Degrees C
UL Type
2
Standards
UL Listed
Operating Temp. Range
-40 Degrees C to 85 Degrees C
Cable Tie Properties
Plenum Rated, UV Light Resistant
Locking Style
Push-Tab Release
Min. Temp. Rating
-40 Degrees C
Plenum Rated
Yes
Flame Retardant
Yes
Basic Material - Cable Tie
Nylon
Temp. Range
-40 Degrees C to 85 Degrees C
Cable Tie Duty
Standard

Description

Releasable Cable Tie, Releasable, Actual Length 14 in, Width 0.22 in, Nominal Length 14 in, Locking Style Push-Tab Release, Color Maroon, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Plenum Rated, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 87 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, Plenum Rated Yes, UL Type 2, Max. Bundle Dia. 3.42 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.