Cable Tie, 14 in L, 4.33 in Max Bundle Dia., Orange, Nylon 6/6, 120 lb Strength, 20 PK

  • Mfr # WKT-S14OR-HA

  • Zoro # G707951190


product price:  $20.29
/pk 20, $1.01/ea

Key Features

Cable Tie Style
Releasable Plenum Rated
Nominal Length
14 in
Width
0.29 in
Nominal Max. Bundle Dia.
4.33 in
Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WKT-S14OR-HA
Zoro #
G707951190
UPC #
845425031723
Country of Origin
Multiple

Dimensions

Nominal Length
14 in
Width
0.29 in
Nominal Max. Bundle Dia.
4.33 in
Actual Length
14 in
Max. Bundle Dia.
3.93 in

Details

Item
Cable Tie
Cable Tie Style
Releasable Plenum Rated
Color
Orange
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
No
Cable Tie Properties
UV Light Resistant
Max. Temp. Rating
85 Degrees C
Min. Temp. Rating
-40 Degrees C
UL Type
2
Standards
UL Listed
Operating Temp. Range
-40 Degrees C to 85 Degrees C
Locking Style
Push-Tab Release
Temp. Range
-40 Degrees C to 85 Degrees C
Cable Tie Duty
Heavy Duty
Flame Retardant
Yes
Basic Material - Cable Tie
Nylon

Description

Releasable Cable Tie, Releasable, Actual Length 14 in, Width 0.29 in, Nominal Length 14 in, Locking Style Push-Tab Release, Color Orange, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, UV Light Resistant, Heavy Duty, Nominal Max. Bundle Dia. 100 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 3.93 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.