Cable Tie, 16 in L, 4.60 in Max Bundle Dia., Fluorescent Orange, Nylon 6/6, 50 lb Strength, 20 PK
Mfr # EVT-S16FO-HA
Zoro # G407951063
product price:Â $17.49
/pk 20, $0.87/eaKey Features
Cable Tie Style
Releasable Plenum Rated
Nominal Length
16 in
Width
0.22 in
Nominal Max. Bundle Dia.
4.60 in
Color
Fluorescent Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EVT-S16FO-HA
Zoro #
G407951063
UPC #
845425031099
Country of Origin
Multiple
Dimensions
Nominal Length
16 in
Width
0.22 in
Nominal Max. Bundle Dia.
4.60 in
Actual Length
16 in
Max. Bundle Dia.
4.68 in
Details
Item
Cable Tie
Cable Tie Style
Releasable Plenum Rated
Color
Fluorescent Orange
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Standards
UL Listed
Locking Style
Push-Tab Release
Cable Tie Properties
UV Light Resistant
Max. Temp. Rating
85 Degrees C
UL Type
2
Operating Temp. Range
-40 Degrees C to 85 Degrees C
Min. Temp. Rating
-40 Degrees C
Cable Tie Duty
Standard
Basic Material - Cable Tie
Nylon
Plenum Rated
Yes
Flame Retardant
Yes
Temp. Range
-40 Degrees C to 85 Degrees C
Description
Releasable Cable Tie, Releasable, Actual Length 16 in, Width 0.22 in, Nominal Length 16 in, Locking Style Push-Tab Release, Color Fluorescent Orange, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 119 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, Plenum Rated Yes, UL Type 2, Max. Bundle Dia. 4.68 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.