Cable Tie, 18 in L, 5 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 100 PK

  • Mfr # WKT-S18BK-TA

  • Zoro # G707951206


product price:  $66.99
/pk 100, $0.67/ea

Key Features

Cable Tie Style
UV Resistant Releasable Plenum Rated
Nominal Length
18 in
Width
0.29 in
Nominal Max. Bundle Dia.
5 in
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WKT-S18BK-TA
Zoro #
G707951206
UPC #
845425031891
Country of Origin
Multiple

Dimensions

Nominal Length
18 in
Width
0.29 in
Nominal Max. Bundle Dia.
5 in
Actual Length
18 in
Max. Bundle Dia.
5.2 in

Details

Item
Cable Tie
Cable Tie Style
UV Resistant Releasable Plenum Rated
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
Yes
Min. Temp. Rating
-40 Degrees C
UL Type
2
Standards
UL Listed
Locking Style
Push-Tab Release
Operating Temp. Range
-40 Degrees C to 85 Degrees C
Max. Temp. Rating
85 Degrees C
Cable Tie Properties
UV Light Resistant
Flame Retardant
Yes
Basic Material - Cable Tie
Nylon
Cable Tie Duty
Heavy Duty
Temp. Range
-40 Degrees C to 85 Degrees C

Description

Releasable Cable Tie, Releasable, Actual Length 18 in, Width 0.29 in, Nominal Length 18 in, Locking Style Push-Tab Release, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, UV Light Resistant, Heavy Duty, Nominal Max. Bundle Dia. 132 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use Yes, UL Type 2, Max. Bundle Dia. 5.2 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.