Cable Tie, 32 in L, 9.23 in Max Bundle Dia., Fluorescent Orange, Nylon 6/6, 175 lb Strength, 10 PK

  • Mfr # PRT-S32FO-DA

  • Zoro # G807951045


product price:  $33.19
/pk 10, $3.32/ea

Key Features

Cable Tie Style
Releasable Plenum Rated
Nominal Length
32 in
Width
0.35 in
Nominal Max. Bundle Dia.
9.23 in
Color
Fluorescent Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRT-S32FO-DA
Zoro #
G807951045
UPC #
845425032157
Country of Origin
Multiple

Dimensions

Nominal Length
32 in
Width
0.35 in
Nominal Max. Bundle Dia.
9.23 in
Actual Length
32 in
Max. Bundle Dia.
9.64 in

Details

Item
Cable Tie
Cable Tie Style
Releasable Plenum Rated
Color
Fluorescent Orange
Material
Nylon 6/6
Tensile Strength
175 lb
Outdoor Use
No
UL Type
2
Operating Temp. Range
-40 Degrees C to 85 Degrees C
Cable Tie Properties
UV Light Resistant
Max. Temp. Rating
85 Degrees C
Locking Style
Push-Tab Release
Standards
UL Listed
Min. Temp. Rating
-40 Degrees C
Cable Tie Duty
Extra Heavy Duty
Flame Retardant
Yes
Basic Material - Cable Tie
Nylon
Temp. Range
-40 Degrees C to 85 Degrees C

Description

Releasable Cable Tie, Releasable, Actual Length 32 in, Width 0.35 in, Nominal Length 32 in, Locking Style Push-Tab Release, Color Fluorescent Orange, Basic Material - Cable Tie Nylon, Tensile Strength 175 lb, UV Light Resistant, Extra Heavy Duty, Nominal Max. Bundle Dia. 245 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 9.64 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.