Cable Tie, 6 in L, 1.40 in Max Bundle Dia., Red, Nylon 6/6, 18 lb Strength, 100 PK

  • Mfr # VRT-S06RD-TA

  • Zoro # G909990942


product price: $15.89
/pk 100, $0.16/ea

Key Features

Cable Tie Style
Releasable Plenum Rated
Nominal Length
6 in
Width
3/32 in
Nominal Max. Bundle Dia.
1.40 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRT-S06RD-TA
Zoro #
G909990942
UPC #
845425034168
Country of Origin
Multiple

Dimensions

Nominal Length
6 in
Width
3/32 in
Nominal Max. Bundle Dia.
1.40 in
Actual Length
6 in
Max. Bundle Dia.
1.49 in

Details

Item
Cable Tie
Cable Tie Style
Releasable Plenum Rated
Color
Red
Material
Nylon 6/6
Tensile Strength
18 lb
Outdoor Use
No
Locking Style
Push-Tab Release
Operating Temp. Range
-40 Degrees C to 85 Degrees C
Standards
UL Listed E513477
UL Type
94V-2, AH-2
Min. Temp. Rating
-40 Degrees C
Plenum Rated
Yes
Max. Temp. Rating
85 Degrees C
Cable Tie Properties
Flame Retardant, Plenum Rated, UV Light Resistant
Flame Retardant
Yes
Temp. Range
-40 Degrees to 185 Degrees F
Basic Material - Cable Tie
Nylon
Cable Tie Duty
Miniature

Description

Releasable Cable Tie, Releasable, Actual Length 6 in, Width 0.09 in, Nominal Length 6 in, Locking Style Push-Tab Release, Color Red, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Flame Retardant, Plenum Rated, UV Light Resistant, Miniature, Nominal Max. Bundle Dia. 1 1/2 in, Temp. Range -40 Degrees to 185 Degrees F, Flame Retardant Yes, Outdoor Use No, Plenum Rated Yes, UL Type 94V-2, AH-2, Max. Bundle Dia. 1.49 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.