Shop All Cable Ties
Retyz
Releasable Tie, UV Black, Nylon, PK100
Mfr # EVT-V06BK-TA
Zoro # G507951086
product price: $27.36
/pk 100, $0.27/ea
$27.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.18 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 1.49 in
- Material Nylon 6/6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Retyz
- MFR # EVT-V06BK-TA
- Zoro # G507951086
- UPC # 845425031365
- Country of Origin Multiple
- Category Cable Ties
Dimensions
Width | 0.18 in |
Max. Bundle Dia. | 1.49 in |
Nominal Max. Bundle Dia. | 38 mm |
Nominal Length | 6 in |
Actual Length | 6 in |
Details
Color | Black |
Item | Releasable Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6/6 |
Temp. Range | -40 Degrees C to 85 Degrees C |
Cable Tie Duty | Standard |
Standards | UL Listed |
Locking Style | Pull-Tab Release |
Max. Temp. Rating | 85 Degrees C |
Cable Tie Style | Releasable |
Outdoor Use | Yes |
Cable Tie Properties | UV Light Resistant |
Basic Material - Cable Tie | Nylon |
UL Type | 2 |
Min. Temp. Rating | -40 Degrees C |
Flame Retardant | Yes |
Description
Releasable Cable Tie, Releasable, Actual Length 6 in, Width 0.18 in, Nominal Length 6 in, Locking Style Pull-Tab Release, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 38 mm, Temp. Range -40 Degrees C to 85 Degrees C, Flame Retardant Yes, Outdoor Use Yes, UL Type 2, Max. Bundle Dia. 1.49 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C, Standards UL Listed, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK10 (M6-14R/SX)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 15A, Ivry, Toggl (CS115I)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.3" Inside Diameter - 165' Length - Black (HGNS-033-50)
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 70 to 100A Amp Range, 600V AC/DC Volt Rating (JM60100-3CR)
- RETYZ Releasable Tie, Purple, Nylon, PK20 (EVT-S12PR-HA)
- RETYZ Releasable Tie, Yellow, Nylon, PK100 (EVT-S08YW-TA)
- RETYZ Releasable Cable Tie, Orange, 0.09" W (VRT-S06FO-TA)
- RETYZ Releasable Tie, Natural, Nylon, PK10 (PRT-S36NL-DA)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (EVT-S12FO-TA)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (WKT-V24BK-TA)
- ELECTRIDUCT Flame Retardant Hook & Loop One Wrap - Qty: 900 Pc Roll- Black (CT-VW-FR-900-BK)
- Retyz Cable Ties