Shop All Wire Terminals
3M
6 AWG Non-Insulated Ring Terminal 1/4" Stud PK10
Mfr # M6-14R/SX
Zoro # G2499043
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Insulation Type Non-Insulated
- Stud Size 1/4 in
- Insulation Color Bare
- Connection Type Crimp
Product Information
- Brand 3M
- MFR # M6-14R/SX
- Zoro # G2499043
- UPC # 10051128586980
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Overall Length | 1.42 in |
Tongue Width - Wire Connector | 0.47 in |
Maximum Wire Size | 6 AWG |
Tongue Width | 0.47 in |
Minimum Wire Size | 6 AWG |
For Wire Size | 6 AWG |
Barrel Length | 0.39 in |
Tongue Length | 1.03 in |
For Wire Sizes | 6 AWG to 6 AWG |
Barrel Inside Diameter | 0.25 in |
Details
Description
Ring Terminal, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Termination Style Crimp, Tongue Width 0.47 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.25 in, Barrel Length 0.39 in, Barrel Style Brazed, Compatible with Product Type Building Wire, Fixtures or Luminaires, Signs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 25A, 250V AC, Non-Indicating (FRN-R-25)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 30sec (LADT2)
- MERSEN Fuse Cover, 65 to 100A Amp Range, J UL Class, 1 Poles (DFC-3I)
- RACO Reducing Bushing, 2" to 1" Conduit Size (1154)
- 3M 12-10 AWG Non-Insulated Block Fork Terminal #10 Stud PK50 (M10-10FBX)
- 3M 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV18-6Q)
- 3M 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV10-14Q)
- 3M 16-14 AWG Nylon Block Fork Terminal #6 Stud PK100 (MNG14-6FBX)
- 3M 16-14 AWG Nylon Fork Terminal #6 Stud PK100 (MNG14-6FX)
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU18-6R/SX)
- PANDUIT 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN10-38R-L)
- 3M Wire Connectors & Disconnects