Reusable Cable Ties, 10 in L, 71 mm Max Bundle Dia., Blue, Nylon 6/6, 50 lb Strength, 20 PK

  • Mfr # EVT-M10BL-HA

  • Zoro # G515857271


product price:  $22.49
/pk 20, $1.12/ea
Sold in multiples of 250 for $5,622.50

Key Features

Cable Tie Style
Releasable
Nominal Length
10 in
Width
0.18 in
Nominal Max. Bundle Dia.
71 mm
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVT-M10BL-HA
Zoro #
G515857271
UPC #
00845425032829
Country of Origin
China

Dimensions

Nominal Length
10 in
Width
0.18 in
Nominal Max. Bundle Dia.
71 mm
Max. Bundle Dia.
2.79 in
Actual Length
10 in

Details

Item
Reusable Cable Ties
Cable Tie Style
Releasable
Color
Blue
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
UL Type
2
Standards
UL Listed
Locking Style
Push-Tab Release
Metal Detectable
Yes
Cable Tie Duty
Standard
Flame Retardant
Yes
Max. Temp. Rating
85 Degrees C
Cable Tie Properties
Flame Retardant, Metal Detectable
Temp. Range
-40 Degrees to 85 Degrees C
Basic Material - Cable Tie
Nylon
Min. Temp. Rating
-40 Degrees C

Description

Reusable Cable Ties, Releasable, Actual Length 10 in, Width 0.18 in, Nominal Length 10 in, Locking Style Push-Tab Release, Color Blue, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Flame Retardant, Metal Detectable, Standard, Nominal Max. Bundle Dia. 71 mm, Temp. Range -40 Degrees to 85 Degrees C, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 2.79 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.