Reusable Cable Ties, 12 in L, 87 mm Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 20 PK

  • Mfr # EVT-H12BK-HA

  • Zoro # G015857290


product price:  $14.69
/pk 20, $0.73/ea
Sold in multiples of 250 for $3,672.50

Key Features

Cable Tie Style
Releasable
Nominal Length
12 in
Width
0.18 in
Nominal Max. Bundle Dia.
87 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVT-H12BK-HA
Zoro #
G015857290
UPC #
00845425033093
Country of Origin
China

Dimensions

Nominal Length
12 in
Width
0.18 in
Nominal Max. Bundle Dia.
87 mm
Max. Bundle Dia.
3.42 in
Actual Length
12 in

Details

Item
Reusable Cable Ties
Cable Tie Style
Releasable
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Locking Style
Push-Tab Release
Includes
Smooth Index Backplate, Thumbpad
UL Type
2
Standards
UL Listed
Metal Detectable
No
Max. Temp. Rating
115 Degrees C
Flame Retardant
Yes
Min. Temp. Rating
-40 Degrees C
Cable Tie Properties
Flame Retardant, Heat Stabilized, UV Light Resistant
Temp. Range
-40 Degrees to 115 Degrees C
Cable Tie Duty
Standard
Basic Material - Cable Tie
Nylon

Description

Reusable Cable Ties, Releasable, Actual Length 12 in, Width 0.18 in, Nominal Length 12 in, Locking Style Push-Tab Release, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Flame Retardant, Heat Stabilized, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 87 mm, Temp. Range -40 Degrees to 115 Degrees C, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, UL Type 2, Max. Bundle Dia. 3.42 in, Material Nylon 6/6, Includes Smooth Index Backplate, Thumbpad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.