Reusable Cable Ties, 14 in L, 100 mm Max Bundle Dia., Fluorescent Pink, Nylon 6/6, 120 lb Strength

  • Mfr # WKT-S14FP-TA

  • Zoro # G115857244


product price:  $45.69
/pk 100, $0.46/ea
Sold in multiples of 25 for $1,142.25

Key Features

Cable Tie Style
Releasable
Nominal Length
14 in
Width
0.29 in
Nominal Max. Bundle Dia.
100 mm
Color
Fluorescent Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WKT-S14FP-TA
Zoro #
G115857244
UPC #
00845425041906
Country of Origin
China

Dimensions

Nominal Length
14 in
Width
0.29 in
Nominal Max. Bundle Dia.
100 mm
Max. Bundle Dia.
3.93 in
Actual Length
14 in

Details

Item
Reusable Cable Ties
Cable Tie Style
Releasable
Color
Fluorescent Pink
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
No
Locking Style
Push-Tab Release
Metal Detectable
No
UL Type
2
Standards
UL E513477
Cable Tie Duty
Heavy Duty
Temp. Range
-40 Degrees to 85 Degrees C
Cable Tie Properties
Flame Retardant, Plenum Rated
Plenum Rated
Yes
Max. Temp. Rating
85 Degrees C
Basic Material - Cable Tie
Nylon
Min. Temp. Rating
-40 Degrees C
Flame Retardant
Yes

Description

Reusable Cable Ties, Releasable, Actual Length 14 in, Width 0.29 in, Nominal Length 14 in, Locking Style Push-Tab Release, Color Fluorescent Pink, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Flame Retardant, Plenum Rated, Heavy Duty, Nominal Max. Bundle Dia. 100 mm, Temp. Range -40 Degrees to 85 Degrees C, Flame Retardant Yes, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, Max. Bundle Dia. 3.93 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.