Reusable Cable Ties, 14 in L, 87 mm Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 20 PK

  • Mfr # EVT-H14BK-HA

  • Zoro # G815857254


product price:  $47.99
/pk 20, $2.40/ea
Sold in multiples of 200 for $9,598.00

Key Features

Cable Tie Style
Releasable
Nominal Length
14 in
Width
0.22 in
Nominal Max. Bundle Dia.
87 mm
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EVT-H14BK-HA
Zoro #
G815857254
UPC #
00845425033116
Country of Origin
China

Dimensions

Nominal Length
14 in
Width
0.22 in
Nominal Max. Bundle Dia.
87 mm
Actual Length
14 in
Max. Bundle Dia.
3.42 in

Details

Item
Reusable Cable Ties
Cable Tie Style
Releasable
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Locking Style
Push-Tab Release
Metal Detectable
No
Standards
UL Listed
UL Type
2
Max. Temp. Rating
115 Degrees C
Temp. Range
-40 Degrees to 115 Degrees C
Cable Tie Duty
Standard
Cable Tie Properties
Flame Retardant, Heat Stabilized, UV Light Resistant
Flame Retardant
Yes
Basic Material - Cable Tie
Nylon
Min. Temp. Rating
-40 Degrees C

Description

Reusable Cable Ties, Releasable, Actual Length 14 in, Width 0.22 in, Nominal Length 14 in, Locking Style Push-Tab Release, Color Black, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Flame Retardant, Heat Stabilized, UV Light Resistant, Standard, Nominal Max. Bundle Dia. 87 mm, Temp. Range -40 Degrees to 115 Degrees C, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, UL Type 2, Max. Bundle Dia. 3.42 in, Material Nylon 6/6, Max. Temp. Rating 115 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.