Reusable Cable Ties, 14 in L, 87 mm Max Bundle Dia., Blue, Nylon 6/6, 50 lb Strength, 20 PK

  • Mfr # EVT-M14BL-HA

  • Zoro # G215857250


product price:  $35.59
/pk 20, $1.78/ea
Sold in multiples of 200 for $7,118.00

Key Features

Cable Tie Style
Releasable
Nominal Length
14 in
Width
0.22 in
Nominal Max. Bundle Dia.
87 mm
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EVT-M14BL-HA
Zoro #
G215857250
UPC #
00845425032843
Country of Origin
China

Dimensions

Nominal Length
14 in
Width
0.22 in
Nominal Max. Bundle Dia.
87 mm
Max. Bundle Dia.
3.42 in
Actual Length
14 in

Details

Item
Reusable Cable Ties
Cable Tie Style
Releasable
Color
Blue
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Includes
Smooth Index Backplate, Thumbpad
Standards
UL Listed
Locking Style
Push-Tab Release
UL Type
2
Metal Detectable
Yes
Cable Tie Properties
Flame Retardant, Metal Detectable
Cable Tie Duty
Standard
Basic Material - Cable Tie
Nylon
Flame Retardant
Yes
Temp. Range
-40 Degrees to 85 Degrees C
Max. Temp. Rating
85 Degrees C
Min. Temp. Rating
-40 Degrees C

Description

Reusable Cable Ties, Releasable, Actual Length 14 in, Width 0.22 in, Nominal Length 14 in, Locking Style Push-Tab Release, Color Blue, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Flame Retardant, Metal Detectable, Standard, Nominal Max. Bundle Dia. 87 mm, Temp. Range -40 Degrees to 85 Degrees C, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 3.42 in, Material Nylon 6/6, Includes Smooth Index Backplate, Thumbpad, Max. Temp. Rating 85 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.