Reusable Cable Ties, 14 in L, 87 mm Max Bundle Dia., Maroon, Nylon 6/6, 50 lb Strength, 20 PK

  • Mfr # EVT-S14MR-HA

  • Zoro # G315857259


product price:  $15.19
/pk 20, $0.76/ea
Sold in multiples of 250 for $3,797.50

Key Features

Cable Tie Style
Releasable
Nominal Length
14 in
Width
0.22 in
Nominal Max. Bundle Dia.
87 mm
Color
Maroon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EVT-S14MR-HA
Zoro #
G315857259
UPC #
00845425034076
Country of Origin
China

Dimensions

Nominal Length
14 in
Width
0.22 in
Nominal Max. Bundle Dia.
87 mm
Actual Length
14 in
Max. Bundle Dia.
3.42 in

Details

Item
Reusable Cable Ties
Cable Tie Style
Releasable
Color
Maroon
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Metal Detectable
No
UL Type
2
Includes
Smooth Index Backplate, Thumbpad
Standards
UL E513477
Locking Style
Push-Tab Release
Temp. Range
-40 Degrees to 85 Degrees C
Max. Temp. Rating
85 Degrees C
Plenum Rated
Yes
Basic Material - Cable Tie
Nylon
Min. Temp. Rating
-40 Degrees C
Cable Tie Duty
Standard
Flame Retardant
Yes
Cable Tie Properties
Flame Retardant, Plenum Rated

Description

Reusable Cable Ties, Releasable, Actual Length 14 in, Width 0.22 in, Nominal Length 14 in, Locking Style Push-Tab Release, Color Maroon, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Flame Retardant, Plenum Rated, Standard, Nominal Max. Bundle Dia. 87 mm, Temp. Range -40 Degrees to 85 Degrees C, Flame Retardant Yes, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, Max. Bundle Dia. 3.42 in, Material Nylon 6/6, Includes Smooth Index Backplate, Thumbpad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.