Reusable Cable Ties, 16 in L, 119 mm Max Bundle Dia., Brown, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # EVT-S16BR-TA

  • Zoro # G015857238


product price:  $39.15
/pk 100, $0.39/ea
Sold in multiples of 50 for $1,957.50

Key Features

Cable Tie Style
Releasable
Nominal Length
16 in
Width
0.22 in
Nominal Max. Bundle Dia.
119 mm
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVT-S16BR-TA
Zoro #
G015857238
UPC #
00845425031051
Country of Origin
China

Dimensions

Nominal Length
16 in
Width
0.22 in
Nominal Max. Bundle Dia.
119 mm
Max. Bundle Dia.
4.68 in
Actual Length
16 in

Details

Item
Reusable Cable Ties
Cable Tie Style
Releasable
Color
Brown
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Includes
Smooth Index Backplate, Thumbpad
UL Type
2
Locking Style
Push-Tab Release
Standards
UL E513477
Metal Detectable
No
Min. Temp. Rating
-40 Degrees C
Cable Tie Duty
Standard
Cable Tie Properties
Flame Retardant, Plenum Rated
Max. Temp. Rating
85 Degrees C
Temp. Range
-40 Degrees to 85 Degrees C
Flame Retardant
Yes
Plenum Rated
Yes
Basic Material - Cable Tie
Nylon

Description

Reusable Cable Ties, Releasable, Actual Length 16 in, Width 0.22 in, Nominal Length 16 in, Locking Style Push-Tab Release, Color Brown, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Flame Retardant, Plenum Rated, Standard, Nominal Max. Bundle Dia. 119 mm, Temp. Range -40 Degrees to 85 Degrees C, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 2, Max. Bundle Dia. 4.68 in, Material Nylon 6/6, Includes Smooth Index Backplate, Thumbpad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.