Reusable Cable Ties, 16 in L, 119 mm Max Bundle Dia., Purple, Nylon 6/6, 50 lb Strength, 100 PK
Mfr # EVT-S16PR-TA
Zoro # G315857297
product price:Â $39.15
/pk 100, $0.39/ea
Sold in multiples of 50 for $1,957.50
Key Features
Cable Tie Style
Releasable
Nominal Length
16 in
Width
0.22 in
Nominal Max. Bundle Dia.
119 mm
Material
Nylon 6/6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EVT-S16PR-TA
Zoro #
G315857297
UPC #
00845425031266
Country of Origin
China
Dimensions
Nominal Length
16 in
Width
0.22 in
Nominal Max. Bundle Dia.
119 mm
Max. Bundle Dia.
4.68 in
Actual Length
16 in
Details
Item
Reusable Cable Ties
Cable Tie Style
Releasable
Color
Purple
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Standards
UL E513477
UL Type
2
Locking Style
Push-Tab Release
Metal Detectable
No
Cable Tie Duty
Standard
Basic Material - Cable Tie
Nylon
Temp. Range
-40 Degrees to 85 Degrees C
Flame Retardant
Yes
Plenum Rated
Yes
Min. Temp. Rating
-40 Degrees C
Max. Temp. Rating
85 Degrees C
Cable Tie Properties
Flame Retardant, Plenum Rated
Description
Reusable Cable Ties, Releasable, Actual Length 16 in, Width 0.22 in, Nominal Length 16 in, Locking Style Push-Tab Release, Color Purple, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Flame Retardant, Plenum Rated, Standard, Nominal Max. Bundle Dia. 119 mm, Temp. Range -40 Degrees to 85 Degrees C, Flame Retardant Yes, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, Max. Bundle Dia. 4.68 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.