Reusable Cable Ties, 8 in L, 55 mm Max Bundle Dia., Blue, Nylon 6/6, 50 lb Strength, 20 PK

  • Mfr # EVT-M08BL-HA

  • Zoro # G715857255


product price:  $16.15
/pk 20, $0.81/ea
Sold in multiples of 250 for $4,037.50

Key Features

Cable Tie Style
Releasable
Nominal Length
8 in
Width
0.18 in
Nominal Max. Bundle Dia.
55 mm
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVT-M08BL-HA
Zoro #
G715857255
UPC #
00845425032812
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
0.18 in
Nominal Max. Bundle Dia.
55 mm
Max. Bundle Dia.
2.16 in
Actual Length
8 in

Details

Item
Reusable Cable Ties
Cable Tie Style
Releasable
Color
Blue
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
No
Metal Detectable
Yes
Standards
UL Listed
Locking Style
Push-Tab Release
UL Type
2
Cable Tie Duty
Standard
Basic Material - Cable Tie
Nylon
Temp. Range
-40 Degrees to 85 Degrees C
Min. Temp. Rating
-40 Degrees C
Max. Temp. Rating
85 Degrees C
Cable Tie Properties
Flame Retardant, Metal Detectable
Flame Retardant
Yes

Description

Reusable Cable Ties, Releasable, Actual Length 8 in, Width 0.18 in, Nominal Length 8 in, Locking Style Push-Tab Release, Color Blue, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Flame Retardant, Metal Detectable, Standard, Nominal Max. Bundle Dia. 55 mm, Temp. Range -40 Degrees to 85 Degrees C, Flame Retardant Yes, Metal Detectable Yes, Outdoor Use No, UL Type 2, Max. Bundle Dia. 2.16 in, Material Nylon 6/6, Max. Temp. Rating 85 Degrees C, Min. Temp. Rating -40 Degrees C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.