Reusable Cable Ties, 8 in L, 55 mm Max Bundle Dia., Fluorescent Green, Nylon 6/6, 120 lb Strength

  • Mfr # WKT-S08FG-HA

  • Zoro # G515857295


product price:  $10.49
/pk 20, $0.52/ea
Sold in multiples of 200 for $2,098.00

Key Features

Cable Tie Style
Releasable
Nominal Length
8 in
Width
0.29 in
Nominal Max. Bundle Dia.
55 mm
Color
Fluorescent Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WKT-S08FG-HA
Zoro #
G515857295
UPC #
00845425035370
Country of Origin
China

Dimensions

Nominal Length
8 in
Width
0.29 in
Nominal Max. Bundle Dia.
55 mm
Actual Length
8 in
Max. Bundle Dia.
2.16 in

Details

Item
Reusable Cable Ties
Cable Tie Style
Releasable
Color
Fluorescent Green
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
No
UL Type
2
Standards
UL E513477
Metal Detectable
No
Includes
Smooth Stable Backplate, Thumbpad
Locking Style
Push-Tab Release
Temp. Range
-40 Degrees to 85 Degrees C
Cable Tie Properties
Flame Retardant, Plenum Rated
Plenum Rated
Yes
Cable Tie Duty
Heavy Duty
Max. Temp. Rating
85 Degrees C
Min. Temp. Rating
-40 Degrees C
Flame Retardant
Yes
Basic Material - Cable Tie
Nylon

Description

Reusable Cable Ties, Releasable, Actual Length 8 in, Width 0.29 in, Nominal Length 8 in, Locking Style Push-Tab Release, Color Fluorescent Green, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, Flame Retardant, Plenum Rated, Heavy Duty, Nominal Max. Bundle Dia. 55 mm, Temp. Range -40 Degrees to 85 Degrees C, Flame Retardant Yes, Metal Detectable No, Outdoor Use No, Plenum Rated Yes, UL Type 2, Max. Bundle Dia. 2.16 in, Material Nylon 6/6, Includes Smooth Stable Backplate, Thumbpad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.